Select Country and Language Canada / French
Changer de pays
UFC550KITPG | CABLOFIL

CABLOFIL | UFC550KITPG | Under floor support kit, includes Cablofil part numbers: UFC (two), FASP550 (one) and EZBN1/4 (two), finish: pre-galvanized

  • Réf. fabricant UFC550KITPG
  • PART #375939
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Attaches FAS L brackets (sold separately) to access floor posts through one side of the U-bolt. Unique support plate works with square or round posts. Also available in Black (BL), and Custom Painted Color (PE) finishes.Each clamp kit contains : U-bolt, two flange nuts and support plate.
Cablofil/Legrand offers a wide variety of options for raised access floor installations, the newest being the UFS Under Floor Cable Management System. UFS is independently supported so that it does not void the warranty of the raised access floor and it is engineered with 2 ft. tray sections so that it can be installed entirely through the floor openings.

Caractéristiques
  • Creates a tray support using FAS L brackets in under floor applications.
  • To install, clamp FAS L Brackets to raised floor support through one side of U-bolt.
  • UFC clamp works with round or square post profiles.
  • Turn UFC support plate around if post faces are parallel with floor grid.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires