Select Country and Language Canada / French
Changer de pays
UFCF2/105/300EZ | CABLOFIL

CABLOFIL | UFCF2/105/300EZ | UFS wire tray section, 24 in. L x 12 in. W x 4 in. D

  • Réf. fabricant UFCF2/105/300EZ
  • PART #375946
Components: STRAIGHT SECTION
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

A 2 ft. long piece of tray designed to easily fit inside under floor grids. Tray is secured by using the UFS System. 2 in., 4 in. and 6 in. depths available in 6 in., 8 in., 12 in., 16 in. or 20 in. widths.
Cablofil/Legrand offers a wide variety of options for raised access floor installations, the newest being the UFS Under Floor Cable Management System. UFS is independently supported so that it does not void the warranty of the raised access floor and it is engineered with 2 ft. tray sections so that it can be installed entirely through the floor openings.

Caractéristiques
  • UFCF tray will accept all Cablofil accessories without adjustment.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires