Select Country and Language Canada / French
Changer de pays
UFCN200PG | CABLOFIL

CABLOFIL | UFCN200PG | 8 in. under floor support clamp, finish: pre-galvanized

  • Réf. fabricant UFCN200PG
  • PART #332185
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Attaches to round or square access floor posts. Use with FAS Profile for support of up to 12 in. Cablofil wire cable tray. Each UFCN comes with four mounting bolts and nuts. Standard finish: Electro Zinc coated for superior corrosion resistance. Other finishes include: Pre-Galvanized (PG), Hot-Dipped Galvanized (GC), Black Painted (BL) and Custom Painted (PE).
Cablofil/Legrand offers a wide variety of options for raised access floor installations, the newest being the UFS Under Floor Cable Management System. UFS is independently supported so that it does not void the warranty of the raised access floor and it is engineered with 2 ft. tray sections so that it can be installed entirely through the floor openings.

Caractéristiques
  • UFCN includes clamp, pre-assembled FAS Profile, nuts and bolts.
  • Clamp attaches to square or round support posts.
  • FAS Profile secures tray without additional hardware.
  • Adjusts to any height.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires