Select Country and Language Canada / French
Changer de pays
UFLED10-8BD | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UFLED10-8BD | AEGIS INTELLIGENT-IR(tm) UFLED ILLUMINATOR, 10, 850 nm

  • Réf. fabricant UFLED10-8BD
  • PART #369628
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 12-24 VDC OR 24 VAC
Description

AEGIS UFLED, the worlds first Intelligent-IR illuminator combines innovations in infrared technology and design to deliver absolute performance in night vision surveillance. Aegis illuminators feature Constant Light technology, which automatically cont rols and adjusts light output to compensate for LED degradation and temperature changes. LED degradation results in poor light output, reduced image quality, and reduced illumination range. The Constant Light (patent-pending) technology maintains a con stant level of light throughout the life of the illuminator, thus overcoming this performance-related issue identified by security consultants, installers, and end users alike. 3D Diffuser technology (Black Diamond) enables increased surveillance range , wider beam patterns, and evenly illuminated nighttime surveillance images. Specifically designed for energy efficient operation, Aegis powers directly from any 12 to 24 V DC or 24 V AC supply for faster, flexible, cost effective installations

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Patent-pending Constant Light technology ensures consistent illumination
  • 3D Diffuser technology (Black Diamond) delivers even illumination designed specifically for CCTV
  • Enables the optimum nighttime color performance of analog and megapixel cameras, IP platforms, and video analytics
  • Reduced power consumption for a greener, more environmentally friendly solution with lower operating costs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires