Select Country and Language Canada / French
Changer de pays
UFSUPKIT200PG | CABLOFIL

CABLOFIL | UFSUPKIT200PG | Under floor support kit, 7 in. H x 22 in. W

  • Réf. fabricant UFSUPKIT200PG
  • PART #375943
Components: SUPPORT SYSTEMS
Finish: PRE-GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Crossbars secure the tray with FAS style tabs and the heavy-duty legs have multiple mounting holes for almost infinite height adjustments. The attachment clips secure installation to raised access floor legs. Each kit support includes one crossbar, two leg supports and two leg attachment clips. Kit components may be ordered individually. Other standard kit heights available: 3.5 in., 14 in. and 24.8 in.
Cablofil/Legrand offers a wide variety of options for raised access floor installations, the newest being the UFS Under Floor Cable Management System. UFS is independently supported so that it does not void the warranty of the raised access floor and it is engineered with 2 ft. tray sections so that it can be installed entirely through the floor openings.

Caractéristiques
  • Crossbars secure tray with FAS style tabs - only a screwdriver is needed.
  • Heavy-duty legs have multiple mounting hole for almost infinite height adjustment.
  • Attachment clips secure installation to raised access floor legs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires