Select Country and Language Canada / French
Changer de pays
UFT90KITEZ | CABLOFIL

CABLOFIL | UFT90KITEZ | 24 in. L x 18 in. W tray and four securing clips

  • Réf. fabricant UFT90KITEZ
  • PART #375947
Components: SUPPORT SYSTEMS
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Used to make a tee or 90 bend in an under floor system. Each 90 kit includes one flat tray section and four securing clips. Kit components may be ordered individually.
Cablofil/Legrand offers a wide variety of options for raised access floor installations, the newest being the UFS Under Floor Cable Management System. UFS is independently supported so that it does not void the warranty of the raised access floor and it is engineered with 2 ft. tray sections so that it can be installed entirely through the floor openings.

Caractéristiques
  • Use UFT 90 Kit at tees and junctions.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires