Select Country and Language Canada / French
Changer de pays
UH104 | B+B SMARTWORX

B+B SMARTWORX | UH104 | Four Port Industrial USB Hub - UH104

  • Réf. fabricant UH104
  • PART #523820
Type: USB HUB
Description

The UH104 is a compact, Industrial Grade Four Port USB 2.0 Hub. It has High Retention USB connectors that work with standard USB cables to ensure a tight connection in high vibration applications - requiring up to 3.4 lbs-force to disconnect them. It provides true USB 2.0 data transmission through each port, even during heavy load applications. The UH104 is a plug-and-play device, meaning that there are no additional drivers to load.
The hub is powered entirely by your high power USB port, leaving your installation uncluttered by power cabling. As a bus powered device, it provides 100 mA of power to downstream peripherals. This is adequate for most applications.
The compact polycarbonate plastic enclosure comes equipped with mounting brackets that you can use to secure it to a panel, counter top, or other flat surface. A standard USB cable is required to connect it to your PC.

Caractéristiques
  • High Retention USB Connectors
  • 15 kV ESD Protection
  • Rugged Panel Mount Case
  • Wide Operating Temperature (-40C to 80C)
  • USB 2.0 - High Speed (480 Mbps)
Applications

The UH104 is a compact, Industrial Grade Four Port USB 2.0 Hub. It has High Retention USB connectors that work with standard USB cables to ensure a tight connection in high vibration applications - requiring up to 3.4 lbs-force to disconnect them. It provides true USB 2.0 data transmission through each port, even during heavy load applications. The UH104 is a plug-and-play device, meaning that there are no additional drivers to load.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires