Select Country and Language Canada / French
Changer de pays
UH401 | B+B SMARTWORX

B+B SMARTWORX | UH401 | USB To USB 1 Port Isolator - 4Kv

  • Réf. fabricant UH401
  • PART #523821
Type: SURGE PROTECTOR
Description

These little isolators pack a powerful punch against electrical noise, surges and spikes - up to 4kV isolation. Protect expensive PCs and equipment from damaging electrical storms, power surges and other high EMI/RFI disturbances. This isolation barrier eliminates ground loops which are disruptive in measurement applications. Model UH401 and UH401SL provide 4 kV Isolation and are UL 60601-1 recognized, which makes them appropriate for use with medical equipment. UH401-2KV and UH401SL-2KV provide 2 kV Isolation.
All models are USB bus powered and provide up to 100mA of current to attached downstream devices when they are attached to a full power (500 mA) USB host port.
They comply with the USB 1.1 standard and transfer data at either 12 Mbps or 1.5 Mbps. These data rates are preconfigured at the factory. You should select a model that is appropriate for your USB peripheral (low speed or full speed). Four models are available to choose from.
Select a low speed version, UH401SL or UH401SL-2KV if you are using a low speed device. Low Speed devices are typically human interface devices such as a mouse or keyboard. Use the full speed version, UH401 or UH401-2KV for full speed USB device.

Caractéristiques
  • UL 60601-1 Recognized (UH401 & UH401SL)
  • 15 kV ESD Protection
  • -40C to 80C Operating Temperature
  • High Retention USB Connectors
  • Ultra-Compact
  • USB Bus Powered
  • USB Cable Included
Applications

These little isolators pack a powerful punch against electrical noise, surges and spikes - up to 4kV isolation. Protect expensive PCs and equipment from damaging electrical storms, power surges and other high EMI/RFI disturbances. This isolation barrier eliminates ground loops which are disruptive in measurement applications. Model UH401 and UH401SL provide 4 kV Isolation and are UL 60601-1 Recognized, which makes them appropriate for use with medical equipment. UH401-2KV and UH401SL-2KV provide 2 kV Isolation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires