Select Country and Language Canada / French
Changer de pays
UHR304 | B+B SMARTWORX

B+B SMARTWORX | UHR304 | USB 4 Port Up/Down Isolated Hub - 4Kv

  • Réf. fabricant UHR304
  • PART #523824
Type: USB HUB
Description

The UHR304 and UHR204 are Industrial Grade Four Port USB Hubs. They are designed and tested to meet heavy industrial EMC standards and are UL Listed for Class 1 Division 2 hazardous locations. High retention USB connectors hold standard USB cables tigh t and are perfect for high vibration applications - requiring up to 3.2 lbs-force to disconnect them. Model UHR304 has 4 kV Isolation between the upstream and downstream USB ports to protect expensive equipment from dangerous ground loops and to help e nsure data integrity.

They are powered from an external 10 to 30 V DC source. The non-isolated UHR204 may also be powered from the USB bus. Two power connectors are provided - terminal block or threaded / lockable barrel plug. Refer to ordering information for power supply recommendation. Each downstream port provides up to 500 mA of power to connected USB devices. Refer to the specification table for additional information concerning downstream power. Panel Mount Brackets and a DIN Rail Clip are included.

Caractéristiques
  • 4 kV Isolation (Model UHR304)
  • High Retention USB Connectors
  • Level 4 ESD Protection - 15kV
  • Rugged Metal Case - Panel & DIN Rail Mount
  • Wide Operating Temperature (-40C to 80C)
  • USB 2.0 - Full Speed (12 Mbps) Model UHR304
  • USB 2.0 - High Speed (480 Mbps) Model UHR204
Applications

The Heavy Industrial EMC specifications allow these hubs to operate where standard office grade hubs fail - such as near variable frequency drives, motor control centers, welding, and other large electrical loads.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires