Select Country and Language Canada / French
Changer de pays
UHR307 | B+B SMARTWORX

B+B SMARTWORX | UHR307 | 7 Port Isolated Industrial Grade USB Hub, UHR307

  • Réf. fabricant UHR307
  • PART #523833
Type: USB HUB
Description

The UHR207 and UHR307 are Industrial Grade Seven Port USB Hubs. Model UHR307 includes 4 kV isolation. They are designed and tested to meet heavy industrial EMC standards. High retention USB connectors hold standard USB cables tight and are perfect for high vibration applications - requiring up to 3.2 lbs-force to disconnect them.

4 kV Isolation (UHR307) between the upstream and downstream USB ports protects expensive equipment from dangerous ground loops and helps ensure data integrity.

They arpowered from an external 10 to 30 V DC source. Two power connectors are provided - terminal block or threaded/lockable barrel plug. Refer to ordering information for power supply recommendation. Each downstream port provides up to 500mA of power to con nected USB devices.

Caractéristiques
  • 4 kV Isolation (UHR307)
  • High Retention USB Connectors
  • ESD Protection - 15 kV Air
  • Rugged Metal Case
  • Wide Operating Temperature (-40C to 80C)
  • USB 2.0 - Refer to Specification Table
  • Panel Mount Brackets & DIN Rail clip
Applications

The Heavy Industrial EMC specifications allow these hubs to operate where standard office grade hubs fail - such as near variable frequency drives, motor control centers, welding, and other large electrical loads.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires