Select Country and Language Canada / French
Changer de pays
UHR402 | B+B SMARTWORX

B+B SMARTWORX | UHR402 | 2 Port Rugged USB Isolator, UHR401

  • Réf. fabricant UHR402
  • PART #523834
Type: USB HUB
Description

The UHR401 and UHR402 are One and Two Port Ruggedized Isolators. They are designed and tested to meet heavy industrial EMC standards. High retention USB connectors hold standard USB cables tight and are perfect for high vibration applications - requiring up to 3.2 lbs-force to disconnect them. They have 4 kV Isolation between the upstream and downstream USB ports to protect expensive equipment from dangerous ground loops and to help ensure data integrity. They are also suitable for integration into medical applications requiring 60601-1 certification.

Caractéristiques
  • 4 kV Isolation
  • High Retention USB Connectors
  • ESD Protection - 15 kV Air
  • Heavy Duty Case - Panel Mount or optional DIN rail adaptor clips
  • USB 2.0 - Full Speed
  • One and Two Port Version
Applications

The Heavy Industrial EMC specifications allow these isolators to operate in unfriendly electrical environments - such as near variable frequency drives, motor control centers, welding, and other large electrical loads.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires