Select Country and Language Canada / French
Changer de pays
UICBX2IW-A | PANDUIT

PANDUIT | UICBX2IW-A | Surface Mount Box, 2 Port, Ultimate ID, Off White

  • Réf. fabricant UICBX2IW-A
  • PART #313377
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Surface mount box accepts two Mini-Com Modules. Dimensions: 1.06"H x 1.95"W x 3.65"L (26.92mm H x 49.53mm W x 92.71mm L).

Caractéristiques
  • Ultimate ID components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accept Mini-Com modules for STP and UTP, fiber optic and audio/video, which snap in and out for easy moves, adds and changes
  • Supplied with color coordinated screw cover and clear station and port label covers, labels sold separately
  • 4-Port box includes adjustable mounting tabs that enable a range of modular furniture partitions to be used for mounting the box, maximum panel thickness 0.08 Inch
  • Can be clearly identified with PanTher LS8E or Cougar LS9 hand-held thermal transfer printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement screwcovers and label covers available
  • Custom mounting screws included
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet
  • Compatible with optional magnet CBM-X
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires