Select Country and Language Canada / French
Changer de pays
UICFPH4IW | PANDUIT

PANDUIT | UICFPH4IW | Faceplate, 4 Port, Classic, Horizontal, Ultimate ID, Off White

  • Réf. fabricant UICFPH4IW
  • PART #337742
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Caractéristiques
  • Components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Supplied with color coordinated screw cover and clear station and port label covers, labels sold separately
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement screw covers and label covers available
  • Optional screw kit required for junction box mounting (JB*)
  • Optional icons available
Spécifications
  • 4-Port Standard Faceplate
  • Style: Flat
  • Color: Off White
  • Number Of Ports: 4
  • Faceplate Size: Single Gang
  • Material: ABS
  • Label Type: Label Pocket
  • Mount Orientation: Horizontal
  • Dimension: 2.75 Inch Height x 4.5 Inch Width x 0.76 Inch Thickness (69.8 mm x 114.3 mm x 19.2 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires