Select Country and Language Canada / French
Changer de pays
UICMPPKTP24BLY | PANDUIT

PANDUIT | UICMPPKTP24BLY | Patch Panel Kit, 24 Port, Category 6 TX Plus Mod, Ultimate ID, Black

  • Réf. fabricant UICMPPKTP24BLY
  • PART #264364
Category: CATEGORY 6
Color: BLACK
Family: C6T
Number of Ports: 24
Rack Units: 1
Sub Family: DP6 PATCH PANEL
Description

24-port patch panel with six UICPL4BL Mini-Com Ultimate ID snap-in faceplates and 24 black Mini-Com TX6(TM) PLUS Jack Modules.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA-EIA-606-A standard labeling requirements
  • Supplied with black Mini-Com(TM) TX6(TM) PLUS Jack Modules
  • Include color-coded termination caps
  • Include EGJT termination tool
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal managers
  • Can be clearly identified with LS8E printer
  • Non-adhesive computer printer label sheets and write-on labels are available
  • Replacement label covers available
  • Labels sold separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires