Select Country and Language Canada / French
Changer de pays
ULTRABLOK | TRIPP LITE

TRIPP LITE | ULTRABLOK | Isobar Surge Protector 2 Outlets and All-Metal Housing Direct Plug In 1410 Joules Black Black

  • Réf. fabricant ULTRABLOK
  • PART #381594
Number of Outlets: 2
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the ISOBAR remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high-quality components, near indestructible all-metal case and unique noise filtration system, Isobars offer the highest levels of protection. Robust surge suppression circuits with sine wave tracking offer extreme levels of protection against the heaviest surge conditions. Isobar's unique protection system combines large torroidal chokes, HF/VHF capacitors and multiple metal oxide varistors that remove high-level surges and EMI/RFI interference. The ULTRABLOK offers 2 outlets arranged with standard wall socket spacing in a cordless direct plug-in format. Mounting tabs allow permanent connection via duplex switch plate screw. Surge suppression rated at 1410 joules/48,000 amps offers high-grade protection. Diagnostic LEDs confirm power availability, line fault and protection status.

Caractéristiques
  • 2 outlets with a direct plug-in design
  • Surge energy absorption: 1410 joules/48,000 amps
  • Diagnostic LEDs indicate "protection present" (green), "grounded" (red) and "line ok" (green)
  • EMI/RFI noise filtering
  • All-metal housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires