Select Country and Language Canada / French
Changer de pays
ULTRAFAX | TRIPP LITE

TRIPP LITE | ULTRAFAX | Surge Protector Wallmount Direct Plug In RJ11 2 Outlet 1410 Joules Black

  • Réf. fabricant ULTRAFAX
  • PART #381595
Number of Outlets: 2
Type: STAND ALONE PDU
Description

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near-indestructible all-metal case, unique noise filtration system and built-in single line phone suppression for modems, Isobars offer the highest level of protection. Robust surge suppression circuits with sine wave tracking offer extreme levels of protection against the heaviest surge conditions. Isobar's unique protection system combines large toroidal chokes, HF/VHF capacitors and mul tiple metal oxide varistors that remove high-level surges and EMI/RFI interference. ULTRAFAX features 2 outlets arranged with standard wall socket spacing in a cordless direct plug-in format. Mounting tabs allow permanent connection via duplex switch p late screw. Surge suppression rated at 1410 joules/48,000 amps offers high-grade protection. A pair of RJ11 jacks provide single phone line surge suppression for modems, fax machines and cordless phones. Diagnostic LEDs confirm power availability, line fault and protection status. PLUG/OUTLETS: Input - NEMA 5-15P; Outputt - 2 NEMA 5-15R ELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA 5-15R wall receptacle) SUPPRESSION: AC: 140V RMS Clamping/1410 joules/48,000 amps PHONE: Single line protection sta rts at 260V FORMAT: Direct plug-in, receptacle mount form factor

Caractéristiques
  • Robust surge suppression with sine wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications
  • Single phone line surge suppression protects modems, fax machines and cordless phones (2 wire, single line, R J11 jacks) 2 outlets with standard duplex wall outlet spacing offer convenient wall receptacle mount placement, included mounting tab allows permanent connection via wall receptacle switch plate screw
  • Heavy-grade surge suppression rated at 1410 joules/ 48,000 amps
  • 3 LED indicators confirm suppressor operation and site wiring status, plus warning of suppressor or electrical fault conditions
  • 120V AC, 50/60 Hz, 15A electrical compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires