Select Country and Language Canada / French
Changer de pays
UML-191-90 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UML-191-90 | 19-INCH COLOR LCD MONITOR, 3D IMAGE, 500 TVL, 1280 X 1024 RESOLUTION, VGA, CVBS, AUDIO, 120/230 V AC, 50/60 HZ

  • Réf. fabricant UML-191-90
  • PART #397268
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: VIDEO INPUT
Resolution: 1280 X 1024
Size In: 19 INCHES
Description

Bosch LCD flat panel monitors are high-resolution color monitors ideal for use with analog video, digital video recorder (DVR), and PC applications. The monitors feature a color liquid crystal display (LCD) flat-screen panel and are available with 15-i n., 17-in., and 19-in. viewable picture areas. Each monitor also features a wide range of horizontal and vertical viewing angles that provide comfortable, clear viewing whether you place it on a desktop or mount it to a wall or in a rack.

Must be a reseller to purchase this product

Caractéristiques
  • Supports high-resolution 500 TVL, up to 1280 x 1024 resolution or 1.3 Megapixels (UML-191-90 and UML-171-90) or 1024 x 768 resolution (UML-151-90)
  • Maximum brightness of 250 to 300 cd/m2
  • Maximum contrast ratio of 600:1 to 1000:1 for excellent color accuracy and consistency
  • Minimum response time of five to eight ms reduces smearing and ghosting
  • 100/240 V AC, 50/60 Hz auto-ranging internal power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires