Select Country and Language Canada / French
Changer de pays
UML-19P-90 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UML-19P-90 | 19-INCH COLOR LCD MONITOR, 1280 X 1024 RESOLUTION, VGA, DVI, AUDIO, 120/230 V AC, 50/60 HZ

  • Réf. fabricant UML-19P-90
  • PART #381722
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 1280 X 1024
Size In: 19 INCHES
Description

The Bosch UML-19P-90 is a 19-inch, high-resolution LCD monitor with analog (VGA) and digital (DVI) inputs for use with digital video recorders (DVR) and PC applications. The monitor is equipped with a color liquid crystal display (LCD) flat screen display panel with a horizontal and vertical viewing angle of 160, providing comfortable, clear viewing whether placed on a desktop, wall mounted, or rack mounted. In addition, the monitor has two (2) internal speakers for tracking audio with the incoming video signal.

Must be a reseller to purchase this product

Caractéristiques
  • Supports up to 1280 x 1024 resolution or1.3 Megapixels
  • Maximum brightness of 300 cd/m2
  • Maximum contrast ratio of 800:1 for excellent color accuracy and consistency
  • Minimum response time of five ms reduces smearing and ghosting
  • 100/240 V AC, 50/60 Hz to-ranging internal power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires