Select Country and Language Canada / French
Changer de pays
UML-202-90 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UML-202-90 | 20-INCH COLOR LCD MONITOR, 1600 X 1200 RESOLUTION, VGA, DVI, HDMI, CVBS, AUDIO, 120/230 V AC, 50/60 HZ

  • Réf. fabricant UML-202-90
  • PART #361802
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 1600 X 1200
Size In: 20 INCHES
Description

The Bosch family of high-performance LCD monitors are high-resolution (SXGA / UXGA), high-performance liquid crystal display (LCD) video display monitors. Available in an ergonomic and aesthetically pleasing design, these state-of-the- art monitors inc lude a color thin film transistor (TFT) active matrix LCD panel. Designed for the professional CCTV security marketplace, the Bosch Highperformance LCD monitors include two looping composite video inputs, two looping audio inputs and one looping Y/C in put.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High-resolution 500 TVL, 1600 x 1200 (UML-202-90) or 1280 x 1024 (UML-192-90 and UML-172-90) image
  • Picture-in-Picture or split screen function for viewing video on the PC screen
  • Analog RGB, digital DVI, and digital HDMI inputs
  • Two (2) composite BNC inputs and loop-through outputs
  • Y/C (S-video) and loop-through video and audio inputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires