Select Country and Language Canada / French
Changer de pays
UNI-ORL7T2W | SONY

SONY | UNI-ORL7T2W | 7" Outdoor Vandal-resistant, Pendant Wireless Ready Housing with H/B, for SNC-RX, RH, RS and SNC-RZ25N, AC 24V, Tinted Dome

  • Réf. fabricant UNI-ORL7T2W
  • PART #328871
Environment Type: OUTDOOR
Mounting Type: PENDANT
Special Property: VANDAL-RESISTANT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Outdoor 7" Vandal-resistant,Wireless ready Housing with cast aluminum top and trim ring, with thermostatically controlled heater and blower, Pendant Mount for SNC-RH124, RS44N, RS46N, RX-series, and RZ25N, AC 24V, Tinted Dome. Optional wireless card SN CA-CFW5 802.11g or SNCA-CFW1 for SNC-RZ25N onl

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 7" Vandal-resistant, Wireless Ready Pendant Mount housing
  • Applicable cameras: SNC-RH124, SNC-RS44N, SNC-RS46N, SNC-RX530N, SNC-RX550N, SNC-RX570N, SNC-RZ25N
  • Cast aluminum top and trim ring
  • Pendant mount, 1-1/2" NPT quick connect coupling
  • Tinted polycarbonate lower dome
  • Thermostatically controlled heater and blower
  • Wiress ready - cable with MMCX connector inside, N-connector on top of dome for external antenna
  • AC 24V input
  • Optional wireless cards - SNCA-CFW5 except for SNC-RZ25N which requires SNCA-CFW1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires