Select Country and Language Canada / French
Changer de pays
UNI-ORS7C1W | SONY

SONY | UNI-ORS7C1W | 7" Outdoor Vandal-resistant, Pendant Wireless Ready Housing with H/B, for SNC-RZ50N & SNC-RZ30N, AC 24V, DC 12V Power Included, Clear Dome

  • Réf. fabricant UNI-ORS7C1W
  • PART #328892
Environment Type: OUTDOOR
Mounting Type: PENDANT
Special Property: VANDAL-RESISTANT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Outdoor 7" Vandal-resistant, wireless ready housing with cast aluminum top and trim ring, with thermostatically controlled heater and blower, pendant mount for SNC-RZ50N. Integrated AC 24V to DC12V power supply for camera power. Clear lower dome

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Outdoor vandal-resistant, wireless ready, pendant mount housing
  • Supports: SNC-RZ50N
  • Cast aluminum top and trim ring
  • Pendant mount, 1-1/2" NPT quick connect coupling
  • 7" clear polycarbonate lower dome
  • Thermostatically controlled heater and blower
  • Wireless ready - cable with MMCX connector inside, N-connector on top of dome for external antenna
  • AC 24V input, integrated DC 12V power supply for camera power
  • Optional wireless card: SNCA-CFW5
  • Optional wireless antenna: SNCA-AN1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires