Select Country and Language Canada / French
Changer de pays
UNI-PBU1 | SONY

SONY | UNI-PBU1 | Power Block Unit for the UNI Series, 7" Pendant Mount Housings, Requires UNI-WMB1 with the Housing, Clips Included for Pole Mount, AC110V in AC24V out

  • Réf. fabricant UNI-PBU1
  • PART #383391
Environment Type: OUTDOOR
Mounting Type: SURFACE
Type: POWER SUPPLY
Voltage/Current Type: 24 VAC
Description

The UNI-PBU1 is an outdoor power supply designed to compliment Sony's Outdoor enclosures. This unit comes standard with 84va power supply, designed for either 220 V AC or 120 V AC input with 24 V AC output. Designed to work directly with Sony's outdoor dome housings utilizing the UNIWMB1 wall mount bracket with 120 or 220 V AC input, 24 V AC @ 84va output, Nema 4 and IP 66 standards with strong cast aluminum construction. It also has a re-settable fuse for camera and accessory power (heater/blower) with an on/off switch for safety.

Must be a reseller to purchase this product

Caractéristiques
  • Power Block unit may be mounted directly to a wall. Clips provided for pole mounting
  • Rugged, cast aluminum outdoor NEMA4 enclosure
  • Hinged door for easy access
  • Accepts 110V or 220V AC input
  • AC 24V, 96W power output
  • UNI-WMB1, UNI-MDB1, UNI-MDB2 and UNI-MDB3 mounts directly to hinged door
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires