Select Country and Language Canada / French
Changer de pays
UNP510-ANG-48P | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | UNP510-ANG-48P | Uniprise Category 5e 48 Port Angled Patch Panel

  • Réf. fabricant UNP510-ANG-48P | CC0057562/1
  • PART #356749
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 48
Rack Units: 2
Termination: IDC
Wiring: A/B UNIVERSAL
Description

The Uniprise Solutions Angled Patch Panels are designed for quick and repeatable configuration of Category 6 and Category 5e circuits. The panel back consists of gas-tight insulation displacement connections for secure termination. Craft-friendly design features include terminations for either T568A or T568B wiring schemes. Each 6-port module includes cable tie slots (and ties) to quickly secure cables. Also included are integrated icon label holders for easy port identification. Cable management/strain relief bars are also included. The 24-port version includes (1) wire management/strain relief bar, while the 48-port comes with (2). Insertion life exceeds 750 cycles. Angled panels allow the routing of patch cords directly to the vertical wire management, eliminating the need for horizontal patchcord organizers.

Caractéristiques
  • Integrated label holders with clear label covers and white paper labels
  • Label holders accept UNJ icons in a wide array of colors and icons can be installed over each individual port (icons sold separately)
  • Rear cable management/strain relief bars can be quickly mounted directly onto the panels without any hardware or screws
  • Applications: telecommunications rooms, equipment rooms, main cross-connectors, intermediate cross connects and data centers
  • Termination options for either T568A or T568B wiring schemes are included
  • Meets or exceeds the Category 6 requirements in ISO/IEC 11801 (2002), EN50173-1 (2002) and ANSI/TIA-568-C.2
  • Also complies with ANSI/TIA/EIA - 606-A, 150/IED 11801, CENELEC and EN50173-1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires