Select Country and Language Canada / French
Changer de pays
UPH-C630N-L8585 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UPH-C630N-L8585 | CAMERA/LENS SLED ASSEMBLY FOR HSPS INCLUDES LTC 0630 DINION 2X 1/2-INCH NTSC D/N CAMERA AND LTC 3783/51 8.585MM IR CORRECTED ZOOM LENS

  • Réf. fabricant UPH-C630N-L8585
  • PART #449596
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The Bosch High-Speed Positioning System (HSPS) is a complete solution that is high on quality and performance. It can pan 360 continuously at speeds of up to 100 per second. An extensive range of options lets you tailor the system to your specific requ irements. For example, the HSPS offers a variety of DinionXF and Dinion 2X cameras and lens combinations, and the system can be ordered with two Bosch AEGIS UFLED Infrared Illuminators for operation in dark environments. Autopan and patrol functions ar e accurate to within 0.02, with text labels assigned to presets for added convenience. Automatic lens scaling, which keeps zoom and speed synchronized, ensures smooth video pictures throughout pan and tilt movement.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Pans up to 100-degree per second, 360-degree continuous rotation
  • Tilts up to 40-degree per second, -90-degree to +40-degree range
  • Choice of DinionXF Color or Dinion 2X Day/Night cameras and motorized zoom lens combinations
  • IP 66 rated, tough, attractive casing with up to 20 kg balanced load
  • Optional Bosch AEGIS UFLED Infrared Illuminator assembly attaches directly to the High-Speed Positioning System for operation in dark environments
Spécifications
  • LTC 0630 Dinion 2X NTSC Camera/Lens Assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires