Select Country and Language Canada / French
Changer de pays
UPH-HWDIR-24 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UPH-HWDIR-24 | Hsps Integrated Positioning System Base with Empty Housing for DINION Camera/Lens Assembly Includes IR Bracket/Wiring and Wiper, 24 V AC (No Transformer)

  • Réf. fabricant UPH-HWDIR-24
  • PART #547853
Type: HOUSING
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Pans up to 100º per second, 360º continuous rotation
  • Tilts up to 40º per second, -90º to +40º range
  • Choice of DinionXF Color or Dinion 2x Day/Night cameras and motorized zoom lens combinations
  • IP 66 rated, tough, attractive casing with up to 20 kg balanced load
  • Optional Bosch AEGIS UFLED Infrared Illuminator assembly attaches directly to the High-Speed Positioning System for operation in dark environments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires