Select Country and Language Canada / French
Changer de pays
UR020-003 | TRIPP LITE

TRIPP LITE | UR020-003 | USB 2.0 Male-to-Male, with Universal / Reversible connectors

  • Réf. fabricant UR020-003
  • PART #642841
Description

Easily connect USB devices without fumbling with the connector. Tripp Lite Reversible USB cables have connectors that work in either direction, so you don't have to look to see which is right-side-up anymore. Notes: 1. USB Male-to-Male cable is not a standard USB cable configuration, and is only used in rare instances where a peripheral or patch bay employs a USB A-Female connection, in place of USB B-type port.2. This cable will not work as a PC-to-PC connection. File sharing between computers requires special, software-driven file transfer cables, such as Tripp Lite U233-006-PP-R or U233-006-MP-R.

Caractéristiques
  • Backward compatible with USB 2.0 and 1.1
Applications

Gold contacts and molded ends provide a lifetime of use

Spécifications
  • Backward compatible with previous USB generations
Infos techniques et normes

Connect a DVI*, HDMI or VGA monitor or projector

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires