Select Country and Language Canada / French
Changer de pays
UR022-006-UDA | TRIPP LITE

TRIPP LITE | UR022-006-UDA | 6-ft., USB 2.0 A-Male to B-Male, with Up / Down Angle Reversible "A" connector

  • Réf. fabricant UR022-006-UDA
  • PART #642850
Description

Tripp Lite's UR022-006-UDA, 6-ft. USB2.0 A/B device cable, with Up / Down Angle Reversible "A" connector, meets or exceeds USB 2.0 specifications. No guessing on how to plug into the Computer or Hub port...Connects in either direction! Backward compatible - can be used with older USB1.1 applications as well. All Tripp Lite USB 2.0 cabling includes superior foil shielding for reliable, error-free data communications. The significantly faster data transfer rates of USB 2.0 (up to 480 Mbps) make them perfect for multimedia applications. Features nickel plated connectors and gold plated copper contacts for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life.

Caractéristiques
  • 28AWG Data Pair, 24AWG Power pair
Applications

Gold plated contacts and molded ends provide a lifetime of use

Spécifications
  • Backward compatible with previous USB generations
Infos techniques et normes

Connect a DVI*, HDMI or VGA monitor or projector

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires