Select Country and Language Canada / French
Changer de pays
UR030-006-UDA | TRIPP LITE

TRIPP LITE | UR030-006-UDA | Up / Down Angle Reversible "A" connector plugs in any direction

  • Réf. fabricant UR030-006-UDA
  • PART #642862
Description

Tripp Lite's UR030-006-UDA 6-ft, Up / Down Angle Reversible USB 2.0 "A" to Mini-B 5-pin device cable, meets or exceeds USB 2.0 Specifications. Connects a Digital camera, PDA, Cell Phone, etc to a USB port on a computer or hub. Backward compatible - can be used with older USB 1.1 applications as well. All Tripp Lite USB 2.0 cabling includes superior foil shielding for reliable, error-free data communications. The significantly faster data transfer rates of USB 2.0 (up to 480 Mbps) make them perfect for multimedia applications. Features nickel plated connectors and gold plated copper contacts for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life.

Caractéristiques
  • Premium double-shielded cables with tinned copper braid and aluminum Mylar foil
Applications

Supports faster data transfer rate (1.5 to 480 Mbps) for low speed and high speed devices including multimedia applications

Spécifications
  • Connects to Cameras, Cell Phones, PDA's, etc with 5-Pin Mini-B USB connectors
Infos techniques et normes

Nickel plated connectors and gold plated copper contacts for superior conductivity.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires