Select Country and Language Canada / French
Changer de pays
UR050-001-24-10 | TRIPP LITE

TRIPP LITE | UR050-001-24-10 | USB Universal / Reversible A Male to Micro-B Male - 10 Piece Bulk Pack

  • Réf. fabricant UR050-001-24-10
  • PART #642863
Description

Tripp Lite's UR050-001-24-10 1-ft. USB 2.0 A to Micro-B cable features a Universal / Reversible "A" connector, which takes the guesswork out of which way to position the "A" connector for plugging. Micro-USB is the latest generation of USB connector, and is found on Cell Phones, PDA's, Digital Cameras, Tablets and more. Constructed of premium double-shielded cable with tinned copper braid and aluminum mylar foil featuring twisted 28AWG data lines and 24AWG power lines. 24AWG power lines allow for charging of higher powered devices such as tablets, which standard 28AWG Micro USB cables can't sufficiently charge. USB 2.0 rated cable handles 480Mbps data transfer rates. 10 Piece Bulk Pack.

Caractéristiques
  • Premium double-shielded cables with tinned copper braid and aluminum Mylar foil
Applications

Supports USB 2.0 data transfer rates up to 480Mbps

Spécifications
  • Premium double-shielded cable with tinned copper braid and aluminum mylar foil features twisted 28AWG data lines and 24AWG power lines
Infos techniques et normes

Gold plated connectors and gold plated copper contacts for superior conductivity.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires