Select Country and Language Canada / French
Changer de pays
UR050-006-UDA | TRIPP LITE

TRIPP LITE | UR050-006-UDA | USB Up / Down Angle Reversible A Male to Micro-B Male, 6-ft.

  • Réf. fabricant UR050-006-UDA
  • PART #642870
Description

Tripp Lite UR050-006-UDA, 6-ft. USB 2.0 Up / Down Angle Reversible A to Micro-B cable takes the guesswork out of which way to position the "A" connector for plugging. Micro-USB is the next generation of USB connector that will be found on Cell Phones, PDA's, USB On-the-Go ( OTG ) devices, Digital Cameras, and more. Smaller and more durable ( 10,000 insertion cycles ) than the existing Mini-B connectors, the Micro-USB will also handle Power transfers, as well as Data. (For higher powered mobile devices such as tablets, use Tripp Lite's UR050-XXX-24G cables, such as the UR050-003-24G and UR050-006-24G) The USB Implementers Forum ( USB-IF ) has designed the Micro-USB to eliminate many of the proprietary Mini connectors found on different manufacturers digital devices, and it will be the standard USB connection on phones from the major cell phone manufacturers. USB 2.0 rated cable handles 480Mbps data transfer rates.

Caractéristiques
  • 480 Mbps USB 2.0 data transfer rates
  • Data and power transference
  • Package includes - 6 ft USB 2.0 Up / down angle reversible A to Micro-USB B device cable (A male to Micro-B male)
  • System requirements - Digital devices that use the USB Micro-B female socket
Spécifications
  • Data and Power transference
Infos techniques et normes

Nickel plated connectors and gold plated copper contacts for superior conductivity.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires