Select Country and Language Canada / French
Changer de pays
US600EL | ELECTRO-VOICE

ELECTRO-VOICE | US600EL | Dynamic Noise-canceling Grip-to-talk Microphone, Black

  • Réf. fabricant US600EL
  • PART #708388
Type: MICROPHONE
Description

The Models US600EL is a low impedance handheld dynamic microphone with a pushto-talk switch. The model US600EL is an omnidirectional microphone with a tailored frequency response for high articulation speech transmission under normal ambient noise cond itions. The microphone has a high output level and great performance stability through wide extremes of temperature and humidity, making the US600EL an excellent choice for communications. Typical applications include amateur radio, police, marine serv ices, commercial and paging. The US600EL is designed for comfortable, convenient use. The functional styling, the extremely durable Polycarbonate housing and the lifetime switch assembly all result in a microphone with superior performance, capable of long-term survival in the most demanding applications.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires