Select Country and Language Canada / French
Changer de pays
US602FL | ELECTRO-VOICE

ELECTRO-VOICE | US602FL | Dynamic Noise-canceling Grip-to-talk Microphone, Black

  • Réf. fabricant US602FL
  • PART #708389
Type: MICROPHONE
Description

The Models US602FL is a low impedance handheld dynamic microphone with a pushto-talk switch. The model US602FL is a bidirectional, noise-cancelling microphone designed for high articulation speech transmission in high ambient noise conditions. The micr ophone can be used in noisy situations where successful voice communications would otherwise be impossible. The microphones has a high output level and great performance stability through wide extremes of temperature and humidity, making the US602FL an excellent choice for communications. Typical applications include amateur radio, police, marine services, commercial and paging. The US602FL noise-cancelling characteristic makes it especially effective for use in public address applications where sev ere feedback due to microphone position in relation to loudspeakers is a problem. The US602FL is designed for comfortable, convenient use. The functional styling, the extremely durable Polycarbonate housing and the lifetime switch assembly all result i n a microphone with superior performance, capable of long-term survival in the most demanding applications.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires