Select Country and Language Canada / French
Changer de pays
USA-49WG | TRIPP LITE

TRIPP LITE | USA-49WG | High-Speed: Supports 460 Kbps - four times the speed of a built-in serial port

  • Réf. fabricant USA-49WG
  • PART #642872
Type: COUPLERS
Description

Keyspan by Tripp Lite's USA-49WG USB 4-Port Serial Adapter is a simple, reliable, inexpensive solution for connecting serial devices to your USB computer. It's the easy way to add serial ports to a computer without the hassle of installing a serial car d, turning off the PC, or connecting an external power adapter. The USA-49WG draws power directly from your computer through the USB connection. Simply plug it into the USB port of your computer using the included cable, install the software and you're ready to connect up to four serial devices. Five LEDs (one red, four green) display the USB and DB9 port status at a glance. Featuring data transfer rates up to 460 Kbps, the USA-49WG can be used with any RS-232 serial device-networking equipment, mod ems, GPS devices, cell phones, hand-held scanners, point-of-sale systems, touch screens, medical and scientific instruments, industrial process control devices, UPS systems and more.

Caractéristiques
  • Connects to networking equipment, modems, GPS devices, cellphones, hand-held scanners, point-of-sale systems, touch screens, medical and scientific instruments, industrial process control devices, UPS systems and other devices with a 9-pin serial port
  • Supports data transfer speeds up to 460 Kbps - 4 times as fast as a built-in serial port
  • Works with Windows (up to 8.1) and Mac OS (up to 10.11)
  • Includes Windows line monitor and data trace software
  • Can use with USB cable up to 16 ft. long
  • 5 LEDs disay port status at a glance
  • Includes detachable 6-ft. USB cable
  • No external power supply needed
Applications

Appear as standard COM ports

Spécifications
  • LEDs: Show adapter status and data activity
Infos techniques et normes

Gold plated connectors and gold plated copper contacts for superior conductivity.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires