Select Country and Language Canada / French
Changer de pays
USB-CAM | KEYSCAN

KEYSCAN | USB-CAM | USB Color Camera for Photo Identity Systems

  • Réf. fabricant USB-CAM
  • PART #540519
Description

The Keyscan USB-CAM allows users to capture photos directly from Keyscan Access Control Software.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • USB 2.0 Camera for Capturing Photos for Employee Badges and Visitor Management
  • Fully integrated with Keyscan Access Control Software (additional software modules may be required)
  • CCD sensor provides optimal image quality
  • Flexible gooseneck arm allows for easy camera control
  • Provides 720x480 pixel picture
  • 6 ft. USB 2.0 Cable included provides power and camera video feed
  • Small footprint saves table space - 4.7 in. x 5.2 in.W x 20.6 in.H
  • USB Powered <1.3 W
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires