Select Country and Language Canada / French
Changer de pays

COMPREHENSIVE CABLE | USB2-AA-25ST | USB 2.0 A to A cable, 25ft

  • Réf. fabricant USB2-AA-25ST
  • PART #589919

USB (Universal Serial Bus) cables provide digital signal transmission rates of up to 480Mbps. USB Cables are commonly used to connect computers and peripherals such as printers, scanners, cameras,keyboards, mice and other digital devices. Comprehensive US

  • USB Type A Male to Type A Male
  • Transfer rates up to 480Mbps
  • Premium shielded twisted pair construction
  • Plug and play functionality for printers, scanners, keyboards and other digital devices
  • PC and Mac compatible
  • Compatible with USB specifications 1.
  • Performance Grade: Good
  • Connector Type 1: USB A Male
  • Connector Type 2: USB A Male
  • Bandwidth or Speed: Supports Hi-Speed, 480 Mbps
  • Gauge: 28AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: Nickel
  • Shielding: 65% Braid
  • UL Rated: Yes
  • UL Rating:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires