Select Country and Language Canada / French
Changer de pays

COMPREHENSIVE CABLE | USB2-AB-40PROA | Pro AV/IT active USB A male to B male cable, 40ft (center position)

  • Réf. fabricant USB2-AB-40PROA
  • PART #590891
Color: BLACK
Lengths: 40 FT. : 12.19 M

Comprehensive Active Pro AV/IT USB Extender Cables eliminate the 15ft USB length constraint allowing for extended USB connections. This active USB A male to B male cable allows placement of USB devices up to 50 feet away. Cable uses a center position boos

  • Professional grade heavy-duty construction
  • USB A Male to USB B Male
  • USB 2.0 compliant up to 480mbps, backward compatible with USB 1.0 standards
  • No external power required (Pulls power from source)
  • Available in mulitple lengths
  • Premium Tinned Copper Braid
  • Performance Grade: Better
  • Connector Type 1: USB A male
  • Connector Type 2: USB B male
  • Bandwidth: Supports 480 Mbps High Speed, 12 Mbps Full Speed and 1.5 Mbps Slow Speed
  • Shielding: 65% Braid
  • Gauge: 24/22AWG
  • Jacket: Black Matte PVC
  • UL Rated: Yes
  • RoHS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires