Select Country and Language Canada / French
Changer de pays
USB2-AEC-MF-16ST | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | USB2-AEC-MF-16ST | USB 2.0 active extension cable, 16 ft.

  • Réf. fabricant USB2-AEC-MF-16ST
  • PART #589934
Description

The USB2-AEC-MF-16 is a USB 2.0 Extension cable and it allows an USB device to have its cable length extended up to additional 64 feet by serially connecting 16 foot cables. The USB Extension Cable acts as a transparent USB hub and buffers all downstream

Caractéristiques
  • Full compliance with USB specification version 2.0/1.1
  • Supports 480 Mbps High Speed, 12 Mbps Full Speed and 1.5 Mbps Slow Speed
  • One upstream port and 1 downsteam port
  • Supports Plug & Play and Hot-Swap functions
  • Bus power mode
  • Supports EHCI/UHCI/OHCI
Spécifications
  • Performance Grade: Good
  • Connector Type 1: USB A Male
  • Connector Type 2: USB A Female
  • Bandwidth or Speed: Supports Hi-Speed, 480 Mbps
  • Gauge: 28AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: Nickel
  • Shielding: 65% Braid
  • UL Rated: Yes
  • UL Rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires