Select Country and Language Canada / French
Changer de pays
USB2-AMF-35PROAP | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | USB2-AMF-35PROAP | Pro AV/IT active plenum USB A male to A female cable, 35 ft. (center position)

  • Réf. fabricant USB2-AMF-35PROAP
  • PART #589941
Description

Comprehensive Active Pro AV/IT Plenum USB Extender Cables eliminate the 15ft USB length constraint allowing for extended USB connections. This active USB A male to A female cable allows placement of USB devices up to 75 feet away. Cable uses a center posi

Caractéristiques
  • Professional grade heavy-duty construction
  • USB A Male to USB B Male
  • USB 2.0 compliant up to 480mbps, backward compatible with USB 1.0 standards
  • No external power required (Pulls power from source)
  • Available in mulitple lengths
  • Premium Tinned Copper Braid
Applications

Designed for use with USB 2.0 or 1.1 devices including webcams, interactive whiteboards, and printers. Molded strain relief provides unsurpassed durability. A plenum rated jacket allows insallation in ceilings without using conduit. Lifetime Warranty.

Spécifications
  • Performance Grade: Better
  • Connector Type 1: USB A male
  • Connector Type 2: USB A female
  • Bandwidth: Supports 480 Mbps High Speed, 12 Mbps Full Speed and 1.5 Mbps Slow Speed
  • Shielding: 65% Braid
  • Gauge: 24/22AWG
  • Jacket: Plenum CL2P rating
  • UL Rated: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires