Select Country and Language Canada / French
Changer de pays

COMPREHENSIVE CABLE | USB3-AA-MF-10ST | USB 3.0 A male to A female cable, 10 ft.

  • Réf. fabricant USB3-AA-MF-10ST
  • PART #590474

Comprehensive's SuperSpeed 3.0 cable provides for simultaneous operation of SuperSpeed (USB 3.0 speeds) and non-SuperSpeed (USB 2.0 speeds) information exchanges. SuperSpeed USB brings significant power and performance enhancements to the popular USB stan

  • Provides high speed connection for USB 3.0 peripherals
  • USB 3.0 A male to USB 3.0 A female extension cable
  • Transfer rates up to 4.8 Gbps
  • Premium shielded twisted pair construction
  • Plug and play functionality for printers, scanners, keyboards and other
  • Performance Grade: Good
  • Connector Type 1: USB 3.0 A Male
  • Connector Type 2: USB 3.0 A Female
  • Bandwidth or Speed: Supports USB 3.0 Hi-Speed, 4.8 Gbps
  • Gauge: 28AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: Nickel
  • Shielding: 65% Braid
  • UL Rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires