Select Country and Language Canada / French
Changer de pays
USO9ML2 | B+B SMARTWORX

B+B SMARTWORX | USO9ML2 | USB to RS-232 Converter with isolation - USO9ML2

  • Réf. fabricant USO9ML2
  • PART #523837
Type: SURGE PROTECTOR
Description

This compact, isolated USB to RS-232 converter allows you to add an RS-232 port to your USB only PC. Built to rugged specifications with two kilovolts of isolation, it will protect your PC from hazardous ground loops. The compact size makes it perfect for field service use but it is also great for instrumentation and laboratory applications. Full speed (12 Mbps) USB 2.0 support allows connectivity with modern computer technology.
The RS-232 port is a DB9 Male connector wired as a DTE with full hardware handshake support. It can handle standard RS-232 data rates up to 460.8 Kbps.
Each unit comes with 1 meter USB cable and a driver disk. Drivers support Windows platforms up to Windows 8 in 32 and 64 bit implementations.

Caractéristiques
  • 2 kV Isolation
  • ESD Protection - 4 kV Contact, 8 kV Air
  • Compact In-Line Case
  • USB 2.0 Full Speed Compatible (12 Mbps)
  • RS-232 Data Rates up to 460.8 Kbps
  • USB Bus Powered
Applications

This compact, isolated USB to RS-232 converter allows you to add an RS-232 port to your USB only PC. Built to rugged specifications with two kilovolts of isolation, it will protect your PC from hazardous ground loops. The compact size makes it perfect for field service use but it is also great for instrumentation and laboratory applications. Full speed (12 Mbps) USB 2.0 support allows connectivity with modern computer technology.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires