Select Country and Language Canada / French
Changer de pays
USR604 | B+B SMARTWORX

B+B SMARTWORX | USR604 | Heavy Duty USB to Serial Converter With Port to Port Isolation, 4 port - USR604

  • Réf. fabricant USR604
  • PART #523839
Type: SURGE PROTECTOR
Description

These industrial grade, isolated, USB to serial converters allow you to add two or four RS-232/422/485 ports to your PC. Built to rugged specifications, the USR602 and USR604 offer 2 kV Port to Port isolation. This means that your upstream PC is isolated from the downstream serial devices and the downstream serial devices are isolated from each other and the upstream PC. Additional features such as a heavy duty metal enclosure with panel and DIN Rail mounting options, high ESD protection, shock and vibration testing, and wide operating temperatures, make them ideal for use in harsh environments. Designed for industrial use, they are also suitable for instrumentation, utilities, and laboratory applications. Full speed (480 Mbps) USB 2.0 support allows connectivity with modern computer technology.
The serial ports are configurable for RS-232, RS-422 and RS-485 (2-Wire & 4-Wire). Modbus support enables them to be used with a wide variety of industrial devices. Each unit comes with DIN Rail and panel mounting hardware, giving maximum flexibility for your installation.

Caractéristiques
  • 2 kV Port to Port Isolation
  • ESD Protection - 8 kV Contact, 15 kV Air
  • Rugged Metal Case & High Retention USB Connector
  • Wide Operating Temperature (-40C to 80C)
  • Redundant Power Inputs
  • Modbus ASCII/RTU Compatible
  • DIN Rail & Panel Mounting Options
Applications

Designed for industrial use, they are also suitable for instrumentation, utilities, and laboratory applications. Full speed (480 Mbps) USB 2.0 support allows connectivity with modern computer technology.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires