Select Country and Language Canada / French
Changer de pays
UTPCH10BUY | PANDUIT

PANDUIT | UTPCH10BUY | Category 5e, UTP Patch Cord With Pan-Plug(TM) Modular Plugs, Blue Jacket, 10 Feet

  • Réf. fabricant UTPCH10BUY
  • PART #MM10-PA6-06
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: UTPCH PATCH CORDS
Type: PATCH CORDS
Description

Copper Patch Cord, Category 5e, Blue Unshielded Twisted Pair (UTP) Cable, 10 Feet, Exceed ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications, Each patch cord is 100% performance tested and wired to T568A, Constructed of Category 5e, 24 AWG UTP stranded cable and Pan-Plug Modular Plugs, plug contacts plated with 50 microinches of gold for superior performance, Plug meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications, Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes, Labels on patch cords provide identification of performance level, length, and quality control number, Optional patch cord color bands snap on and off individual patch cables offering endless color-coding options, Optional RJ45 plug lock-in device blocks unauthorized removal of cable, IP phone, other networking equipment, or critical connection

Infos techniques et normes

IP1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires