Select Country and Language Canada / French
Changer de pays
UTPCH8SR25Y | PANDUIT

PANDUIT | UTPCH8SR25Y | Straight, 110 right orientation.

  • Réf. fabricant UTPCH8SR25Y
  • PART #254527
Category: CATEGORY 5
Color: OFF WHITE
Connector Type: TELCO TO TELCO
Length (ft.): 8
Lengths: 8 FT. : 2.44 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
Caractéristiques
  • Category 5e rated 25-pair connectorized cable assemblies are enhanced performance patch cords featuring 25-pair Category 5e solid cable with Category 5e 25-pair RJ21 plug on either end
  • System also includes Category 5e rated 25-pair hydra with Category 5e 25-pair male connectors on one end and 12 Pan-Plug(TM) Modular Plugs terminated to the 10/100BASE-T Ethernet pins (1, 2, 3, and 6) on the other end
  • 100% tested for wiring sequence and continuity
Spécifications
  • 10/100BASE-T Cable Assembly
  • Performance Level: Category 5e/Class D
  • Cable Color: Gray
  • Length: 2.4 m (8 ft)
  • Termination: RJ21 (Straight End 1, Right End 2)
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
  • Number Of Pairs: 4
  • Connection Type: Straight and 110 Degree Right Orientation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires