Select Country and Language Canada / French
Changer de pays
UTPSP10GRY | PANDUIT

PANDUIT | UTPSP10GRY | Copper Patch Cord, STP, Category 6, Black Boots, Pan-Plug Modular Plugs, T568B Wiring, Green Jacket, 10 Feet

  • Réf. fabricant UTPSP10GRY
  • PART #MM10-PA7P-04
Category: CATEGORY 6
Color: GREEN
Connector Type: RJ45 TO RJ45
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Caractéristiques
  • 100% performance tested for wire map, NEXT and return loss: Confidence that each patch cord delivers specified performance
  • Centered de-embedded plug: Performs in center of ANSI/TIA-568-C.2 component range, ensuring interoperability and optimum performa nce
  • Integral pair manager: Optimizes performance and consistency by reducing untwist at plug
  • Patented tangle-free latch: Prevents snags and provides easy release, saving time on frequent moves, adds and changes
  • Slender strain relief boot: Provides eas access in high-density applications
  • Flexible stranded cable: U/UTP stranded 24 AWG copper cable with a nominal diameter of 0.235 inch allows for high density installations and superior panel cable management
  • Identification: Provides identification of performance level, length, and quality control number for future traceability
  • Variety of cable colors: Meets individual length and color-coding requirements and lengths for greater system flexibility
  • Robust construction: Rated to 2500 mating cycles
  • Keed version available: Color-specific keys with positive and negative keying features mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed jack modules, offering network design flexibility, ver satility accommodating discrete networks for enhanced security
  • Color bands (optional): Snap onto cable, allowing additional color-coding options
  • RJ45 plug lock-in device (optional): Secures plug into jack to prevent unauthorized removal of patch cord
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires