Select Country and Language Canada / French
Changer de pays
UTPSP20BUY | PANDUIT

PANDUIT | UTPSP20BUY | Copper Patch Cord, Category 6, Blue UTP Cable, 20 FT.

  • Réf. fabricant UTPSP20BUY
  • PART #MM20-PA7P-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 20 FT. : 6.1 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Caractéristiques
  • Confidence that Each Patch Cord Delivers Specified Performance
  • Centered De-Embedded Plug
  • Integral Pair Manager-Optimizes Performance and Consistency by Reducing Untwist at Plug
  • Patented Tangle-Free Latch-Prevents Snags and Provides Easy Release, Savin Time on Frequent Moves, Adds and Change
  • Slender Strain Relief Boot-Provides Easy Access in High-Density Application
  • Flexible Stranded Cable-High Density Installations and Superior Panel Cable Management
  • Provides Identification of Performance Level, Lngth and Quality Control Number for Future Traceability
  • Plug Contact Plated with 50 Microinch of Gold and Rated to 2500 Mating Cycles
  • Meets Individual Length and Color-Coding Requirements for Greater System Flexibility
  • Secures Plug into Jack to Preven Unauthorized Removal of Patch Cord
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires