Select Country and Language Canada / French
Changer de pays
UVC-EVRDN-HR | INTERLOGIX

INTERLOGIX | UVC-EVRDN-HR | UltraView Series Traditional Box Cameras

  • Réf. fabricant UVC-EVRDN-HR
  • PART #401338
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The UltraView Series traditional box cameras provide high performance and advanced technology while complementing the UltraView Dome cameras. This comprehensive product platform offers an integrated and open framework to address enterprise security cha llenges. The UltraView Cam WDR is the next generation in Wide Dynamic Range (WDR) cameras. The UltraView Cam WDR uses the latest XPosure image analysis technology to provide world-leading performance in challenging lighting conditions combined with dra matically improved low-light performance. Experience crisp and clear images with the UltraView Cam Day/Night cameras. These cameras produce high-quality pictures even in low-light conditions and can be used with infrared illumination. The UltraView Cam offers high performance, custom configurability and a full feature set for virtually any application.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 540 horizontal lines of resolution
  • Easy-to-use five-button menu for setup and configuration
  • Universal power input, 12 V DC/24 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires