Select Country and Language Canada / French
Changer de pays

INTERLOGIX | UVD-6120VE-2-N | UltraView 650TVL Color Dome, Outdoor, True D/N, Vandal, VF 2.8mm-10mm, 24V AC/12V DC

  • Réf. fabricant UVD-6120VE-2-N
  • PART #513452

UltraView(R) Rugged Dome cameras offer a high-resolution solution that can meet commercial video surveillance challenges in a variety of demanding environments.

This part has been discontinued by the supplier.

  • 650TVL high resolution
  • Removable IR-cut filter for Day/Night conditions
  • Adaptive Tone Reduction (ATR) provides superior video quality under Wide Dynamic Range (WDR) conditions
  • Highlight compensation (HLC) technology suppresses intense lighting situations, such as vehicle headlights
  • 2D and 3D Digital Noise Reduction (DNR)
  • Vari-focal lens: 2.8 to 10 mm
  • OSD menus for easy camera configuration
  • 3-axis gimbal bracket
  • IP66 rating for weather-resistant performance
  • Vandal-resistant, rugged aluminum enclosure
  • Extended cold-start operating temperature as low as -22deg F (-30deg C) with built-in heater
  • Compatible with the DR series of UVD mounts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires