Select Country and Language Canada / French
Changer de pays

INTERLOGIX | UVD-XP3DNR-VA9 | UltraView Series Dome Cameras

  • Réf. fabricant UVD-XP3DNR-VA9
  • PART #397647
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG

UltraView Dome security cameras provide high-quality surveillance images in a variety of discreet commercial applications. UltraView Domes can be mounted in a variety of positions including wall mount, ceiling mount, pendant mount and flush mount. The camera can be rotated 360 degrees and tilted 90 degrees into the most desirable viewing angle using the 3-axis gimble mounting system. Each housing comes with a captive shroud that conceals the easy-to-position camera. UltraView Domes come standard wit h true Day/Night (removable IR cut filter), BNC, and UTP connections. UltraView Domes are aluminum vandal-resistant IP66-rated environmental housings designed for indoor and outdoor use. They also feature a polycarbonate dome for extra durability. Ultr aView Domes offer two great camera options to choose from, making it easy to get the right camera for the right situation.

Must be a reseller to purchase this product

  • Digital signal processing
  • Excellent performance in most lighting conditions
  • True Day/Night (removable IR cut filter)
  • IR-corrected vari-focal lenses
  • Standard BNC and UTP connections
  • Polycarbonate dome with captive shroud for easy installation, vandalsistance and to conceal camera position
  • Heavy-duty indoor/outdoor housing (IP66 rated)
  • 12 V DC/24 V AC
  • The 3-axis gimble allows wall mounting of the dome while maintaining a level viewing horizon
  • Secondary video output inside the dome bubble for locatest monitor during setup
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires