Select Country and Language Canada / French
Changer de pays
UVD-XP4DNR-VA2 | INTERLOGIX

INTERLOGIX | UVD-XP4DNR-VA2 | ULTRAVIEW XP4 TRUE DAY/NIGHT RUGGED DOME, 540 HTVL

  • Réf. fabricant UVD-XP4DNR-VA2
  • PART #476692
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

UltraView XP4 Dome WDR security cameras provide high-quality surveillance images in a variety of discreet commercial applications. They provide superior wide dynamic range and low light performance in one package. UltraView Domes can be mounted in a v ariety of positions including wall mount, ceiling mount, pendant mount and flush mount. The camera can be rotated 360 degrees and tilted 90 degrees into the most desirable viewing angle using the 3-axis gimbal mounting system. Each housing comes with a captive shroud that conceals the easy-to-position camera. UltraView Domes come standard with true Day/Night (removable IR cut filter), BNC, and UTP connections.

Must be a reseller to purchase this product

This part is discontinued by supplier witho suggested replacement.

Caractéristiques
  • WDR up to 120 dB
  • Excellent performance in almost any lighting condition
  • True Day/Night (removable IR cut filter)
  • IR-corrected vari-focal lenses
  • Standard BNC and UTP connections
  • Polycarbonate dome with captive shroud for easy installation, vandal resance and to conceal camera position
  • Heavy-duty indoor/outdoor housing (IP66 rated)
  • 12 V DC/24 V AC
  • 3-axis gimbal allows wall mounting of the dome while maintaining a level viewing horizon
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires