Select Country and Language Canada / French
Changer de pays
UVP-N120F-36X-N | INTERLOGIX

INTERLOGIX | UVP-N120F-36X-N | UltraView IP PTZ, 36X, WDR, 4CIF, Pan/Tilt/Zoom Camera Indoor, With Flush Mount, NTSC Out

  • Réf. fabricant UVP-N120F-36X-N
  • PART #513454
Description

The UltraView IP PTZ represents the next generation of H.264- based PTZ video surveillance technology. Fully programmable and designed to deliver unmatched performance, the UltraView IP PTZ produces high-quality IP video in a variety of challenging en vironments. The progressive-scan 36X optical (12X digital) zoom camera offers clear images at short- and long-range distances, while the wide dynamic range functionality enables viewing in bright and dark areas simultaneously.

This part has been discontinued by supplier.

Caractéristiques
  • 1/4 inch progressive scan CCD
  • H.264 compression technology
  • 4CIF resolution up to 30 FPS
  • Compatible with other TruVision products
  • Built-in Web page for PC-based control
  • 360deg endless pan travel
  • 540deg/second preset pan speed and 400deg/second preset tilt speed
  • ONVIF/PSIA open standards compliant
  • Indoor and outdoor mounts available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires